4' LED Linear Retrofit Kit, 190W, 4500K, Wide

Item #: 1607590

Cat #: ILWRK190LED4WD

UPC: 765364940569

$ 488.07 EA
Company wide:
0 in stock
Documents & Guides
4' Industrial LED Wet Location Retrofit Kit, 120/277V, 190W, 4 Ft, Wide Body, Lumens: 27461, Color Temperature: 4500K, CRI: 80

Overview

4' Industrial LED Wet Location Retrofit Kit, 120/277V, 190W, 4 Ft, Wide Body, Lumens: 27461, Color Temperature: 4500K, CRI: 80

The Potomac-AT Series retrofit kits feature a single row of LEDs mounted to a gear tray. This kit provides unparalleled performance, improved efficacy and more lumens per watt. These energy efficient luminaires provide significant energy savings and optimized lumen output suitable for operating in indoor, outdoor, and wet location environments.

Also known as: 765364940569, ILWRK190LED4WD, ATAILWRK190LED4WD

Specifications

Lumens: 27500
Length: 4 ft
Color Temperature: 4500 (Cool White)
Wattage: 190
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 27500
Color Temperature: 4500 (Cool White)
Light Technology: LED
Length: 4 ft
Wattage: 190
Volts AC Range: 120 - 277