4' LED Linear Retrofit Kit, 98W, 4500K, Wide

Item #: 1607561

Cat #: ILWRK98LED4WD

UPC: 765364940545

$ 322.34 EA
Company wide:
0 in stock
Documents & Guides
4' Industrial LED Wet Location Retrofit Kit, 120/277V, 98W, 4 Ft, Wide Body, Lumens: 14120, Color Temperature: 4500K, CRI: 80

Overview

4' Industrial LED Wet Location Retrofit Kit, 120/277V, 98W, 4 Ft, Wide Body, Lumens: 14120, Color Temperature: 4500K, CRI: 80

The Potomac-AT Series retrofit kits feature a single row of LEDs mounted to a gear tray. This kit provides unparalleled performance, improved efficacy and more lumens per watt. These energy efficient luminaires provide significant energy savings and optimized lumen output suitable for operating in indoor, outdoor, and wet location environments.

Also known as: 765364940545, ILWRK98LED4WD, ATAILWRK98LED4WD

Specifications

Length: 4 ft
Color Temperature: 4500 (Cool White)
Wattage: 98
Lumens: 14100
Light Technology: LED
Volts AC Range: 120 - 277
Length: 4 ft
Wattage: 98
Light Technology: LED
Color Temperature: 4500 (Cool White)
Lumens: 14100
Volts AC Range: 120 - 277