8' LED Linear Retrofit Kit, 76W, 4500K, Narrow

Item #: 1607525

Cat #: ILWRK76LED8D

UPC: 765364940521

$ 251.32 EA
Company wide:
0 in stock
Documents & Guides
8' Industrial LED Wet Location Retrofit Kit, 120/277V, 76W, 8 Ft, Narrow Body, Lumens: 10643, Color Temperature: 4500K, CRI: 80

Overview

8' Industrial LED Wet Location Retrofit Kit, 120/277V, 76W, 8 Ft, Narrow Body, Lumens: 10643, Color Temperature: 4500K, CRI: 80

The Potomac-AT Series retrofit kits feature a single row of LEDs mounted to a gear tray. This kit provides unparalleled performance, improved efficacy and more lumens per watt. These energy efficient luminaires provide significant energy savings and optimized lumen output suitable for operating in indoor, outdoor, and wet location environments.

Also known as: 765364940521, ILWRK76LED8D, ATAILWRK76LED8D

Specifications

Lumens: 10650
Length: 8 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Wattage: 76
Volts AC Range: 120 - 277
Lumens: 10650
Color Temperature: 4500 (Cool White)
Wattage: 76
Length: 8 ft
Light Technology: LED
Volts AC Range: 120 - 277