4' LED Linear Retrofit Kit, 30W, 4500K, Narrow

Item #: 1607492

Cat #: ILWRK30LED4D

UPC: 765364940507

$ 156.62 EA
Company wide:
0 in stock
Documents & Guides
LED Linear Wet Location Retrofit Kit, 120/277V, 30W, 4 Ft, Narrow Body, Lumens: 4508, Color Temperature: 4500K, CRI: 80

Overview

LED Linear Wet Location Retrofit Kit, 120/277V, 30W, 4 Ft, Narrow Body, Lumens: 4508, Color Temperature: 4500K, CRI: 80

The Potomac-AT Series retrofit kits feature a single row of LEDs mounted to a gear tray. This kit provides unparalleled performance, improved efficacy and more lumens per watt. These energy efficient luminaires provide significant energy savings and optimized lumen output suitable for operating in indoor, outdoor, and wet location environments.

Also known as: 765364940507, ILWRK30LED4D, ATAILWRK30LED4D

Specifications

Lumens: 4500
Wattage: 30
Length: 4 ft
Color Temperature: 4500 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 4500
Length: 4 ft
Light Technology: LED
Wattage: 30
Color Temperature: 4500 (Cool White)
Volts AC Range: 120 - 277