Pump Panel, Enclosure Type 3R, NEMA Size 4

Item #: 1606630

Cat #: CR341F014EAC1AA

UPC: 783166650660

Call for price
Company wide:
0 in stock
Documents & Guides
Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles

Overview

Pump Panel, Enclosure Type 3R, NEMA Size 4, 3 Poles

Combination, full-voltage motor starter for single-speed induction motors for up to 400hp, 600V. Provide short circuit protection by fuse, circuit breaker or MCP.

Also known as: 783166650660, CR341F014EAC1AA, ABBCR341F014EAC1AA

Specifications

Poles: 3
Poles: 3