1
more

Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open
Item #: 1606554
Cat #: CR306DXJ002
UPC: 783166564646
$ 1777.72 EA
Company wide:
0
in stock
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 25 - 50 Amp Solid State Overload Range, 200 Amp Max., Fuse or Breaker
Overview
Starter, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, 25 - 50 Amp Solid State Overload Range, 200 Amp Max., Fuse or Breaker
Also known as: 783166564646, CR306DXJ002, ABBCR306DXJ002
Specifications
| Volts AC Control: | 120 |
| Phase: | 3 |
| Poles: | 3 |
| Amps: | 45 |
| Mounting: | Surface |
| Type: | Motor Starter |
| Family / Style: | CR306 |
| Volts AC: | 600 |
| Size: | 2 |
| Volts AC Control: | 120 |
| Poles: | 3 |
| Mounting: | Surface |
| Family / Style: | CR306 |
| Size: | 2 |
| Phase: | 3 |
| Amps: | 45 |
| Type: | Motor Starter |
| Volts AC: | 600 |