SIZE 2 STARTER 36 AMPS

Item #: 1606549

Cat #: CR306D00200XAAAAJ

UPC: 783166584255

$ 1777.72 EA
Company wide:
0 in stock
Documents & Guides
GED CR306D00200XAAAAJ SIZE 2 36 AMPS

Overview

GED CR306D00200XAAAAJ SIZE 2 36 AMPS
Also known as: 783166584255, CR306D00200XAAAAJ, ABBCR306D00200XAAA

Specifications

Poles: 3
Type: Mechanically Held, Non-Combination
IP/NEMA Rating: NEMA 1
Amps: 30
Family / Style: CR306
Poles: 3
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Type: Mechanically Held, Non-Combination
Amps: 30