Contactor, NEMA Size 5, 270A, 460-480VAC Coil, Open, 3P, 600VAC

Item #: 1606513

Cat #: CR305G004

UPC: 783166349892

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA Size 5, 270 Amp, 460 - 480 Volt AC Coil, Open, 3-Pole, 600 Volt AC

Overview

Contactor, NEMA Size 5, 270 Amp, 460 - 480 Volt AC Coil, Open, 3-Pole, 600 Volt AC
Also known as: 783166349892, CR305G004, ABBCR305G004

Specifications

Amps: 270
Poles: 3
Type: Contactor, Non-Reversing
Family / Style: CR305
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 460/480
Amps: 270
Type: Contactor, Non-Reversing
Mounting: Surface
Volts AC: 600
Poles: 3
Family / Style: CR305
Size: 5
Volts AC Control: 460/480