Starter, Magnetic, Size 4, 3PH, 120VAC Coil, 600VAC, 135A, Open

Item #: 1606491

Cat #: CR306FXM002

UPC: 783166564707

$ 6298.54 EA
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open, 65 - 135 Amp Solid State Overload Range, 500 Amp Max., Fuse, 400 Amp Max. Breaker Breaker

Overview

Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open, 65 - 135 Amp Solid State Overload Range, 500 Amp Max., Fuse, 400 Amp Max. Breaker Breaker
Also known as: 783166564707, CR306FXM002, ABBCR306FXM002

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Size: 4
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Amps: 135
Size: 4
Type: Motor Starter
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: CR306