Starter, Magnetic, Size 4, 3PH, 480VAC Coil, 600VAC, 135A, Open

Item #: 1606464

Cat #: CR306F004

UPC: 783166361979

$ 6192.58 EA
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 4, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 4, 3-Phase, 480 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Also known as: 783166361979, CR306F004, ABBCR306F004

Specifications

Phase: 3
Amps: 135
Poles: 3
Size: 4
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 480
Phase: 3
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC Control: 480
Amps: 135
Size: 4
Type: Motor Starter
Volts AC: 600