CONTACTOR

Item #: 1606439

Cat #: CR305F004

UPC: 783166349601

$ 5651.02 EA
Company wide:
0 in stock
Documents & Guides
Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 4, Maximum Voltage: 600 VAC, Amp Rating: 150 Amp, Horsepower Rating: 100 @ 460 VAC, Coil Voltage: 460 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 4.5 Inch W x 8.5 Inch H x 6.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact

Overview

Contactors, NEMA, Full Voltage, Non-Reversing, NEMA Size: 4, Maximum Voltage: 600 VAC, Amp Rating: 150 Amp, Horsepower Rating: 100 @ 460 VAC, Coil Voltage: 460 VAC @ 60 Hz, Enclosure Type: Open Type, Dimensions: 4.5 Inch W x 8.5 Inch H x 6.50 Inch D, Features: Supplied with 1 Normally Open Auxiliary Contact
Also known as: 783166349601, CR305F004, ABBCR305F004

Specifications

No Specifications Available