Starter, Reversing, 309 Series, Size 4, 135A, 3 - 3P 2S1W,120 Volt AC Coil

Item #: 1606367

Cat #: CR309W002AEA

UPC: 783166394359

$ 26088.88 EA
Company wide:
0 in stock
Documents & Guides
Starter, Reversing, 309 Series, Size 4, 135 Amp, 3-Wire-3-Pole, 2S1W,120 Volt AC Coil,

Overview

Starter, Reversing, 309 Series, Size 4, 135 Amp, 3-Wire-3-Pole, 2S1W,120 Volt AC Coil,

300 series full-voltage contactos & motor controllers has encapsulated coils. Availilbe in size 00-9, open or NEMA Type 1,12,3R, 4X enclosures and toolless contactor disassembly.

Also known as: 783166394359, CR309W002AEA, ABBCR309W002AEA

Specifications

Volts AC Control: 120
Amps: 135
Type: Reversing Starter
Volts AC Control: 120
Type: Reversing Starter
Amps: 135