Magnetic Core & Coil Ballast, High Pressure Sodium, 1000W, 120-480V

Item #: 1606257

Cat #: LU1000SUPER5KIT

UPC: 046135476594

Company wide:
0 in stock
Documents & Guides
Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 1000, 120-277, 480 Volt, Lamp Type: LU1000, ANSI Code: S52, Note: 5-Tap *Sylvania Part # 47659*

Overview

Magnetic Core & Coil Ballast, High Pressure Sodium, Lamp Wattage: 1000, 120-277, 480 Volt, Lamp Type: LU1000, ANSI Code: S52, Note: 5-Tap *Sylvania Part # 47659*
Also known as: 046135476594, LU1000SUPER5KIT, SYLLU1000SUPER5KIT

Specifications

Volts AC: 480, 120, 277, 240, 208
ANSI Code: S52
Wattage: 1000
Light Technology: HID
Volts AC: 480, 120, 277, 240, 208
Wattage: 1000
ANSI Code: S52
Light Technology: HID