120V Corded Cannon 3K™ Cable Puller

Item #: 1606250

Cat #: C3K

UPC: 650270084141

$ 4300.00 EA
Company wide:
3 in stock
Documents & Guides
120V Corded Cannon 3K™ Cable Puller, 51' & 85? Per Minute On 1,500 lb. Large Capstan & 16' & 40' Per Minute On 3,000 lb. Small Capstan, 30" Extension, Includes 5 Conduit Adapaters & Foot Switch

Overview

120V Corded Cannon 3K™ Cable Puller, 51' & 85? Per Minute On 1,500 lb. Large Capstan & 16' & 40' Per Minute On 3,000 lb. Small Capstan, 30" Extension, Includes 5 Conduit Adapaters & Foot Switch

The Cannon 3K™ is two wire pullers in one with dual capstans that can pull 16 and 40ʼ per minute on low speed and 51ʼ and 85ʼ feet per minute on high speed. This wire puller is lightweight, easy to transport, andpacked with power. The Cannon 3D is versatile enough to quickly adapt to any cob side pull, overhead, or underground. It only takes a minute to set&up and start pulling

Also known as: 650270084141, C3K, ITOC3K

Specifications

Weight Capacity: 3000 lbs
Weight Capacity: 3000 lbs