4
more

Disconnect Switch, 30A, 600VAC, 3P, Non-Fusible, NEMA 4X
Item #: 1606167
Cat #: THN3361SS316
UPC: 783164382358
$ 1681.69 EA
Company wide:
0
in stock
Documents & Guides
Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty
Overview
Disconnect Switch, 30 Amp, 600 Volt AC, 250 Volt DC, 3-Pole, Non-Fusible, NEMA 4/4X, Stainless Steel, Heavy Duty
ABB offers a wide variety of general duty switches for residential and light commercial purposes, while the extensive line of heavy duty switches is best suited for commercial and industrial applications. For the toughest industrial environments — such as cement foundries, steel mills and processing plants — dust-tight and stainless steel switches are available. We also offer a variety of double throw switches for emergency generators.
Also known as: 783164382358, THN3361SS316, ABBTHN3361SS316
Specifications
| Poles: | 3 |
| Type: | Safety Switch, Non-Fusible |
| Mounting: | Surface |
| Amps: | 30 |
| Material: | Stainless Steel |
| Volts AC: | 600 |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Poles: | 3 |
| Mounting: | Surface |
| Material: | Stainless Steel |
| IP/NEMA Rating: | NEMA 4X, NEMA 4 |
| Type: | Safety Switch, Non-Fusible |
| Amps: | 30 |
| Volts AC: | 600 |