REVERSER

Item #: 1606089
Cat #: CR309C102
UPC: 783166392324
$ 1756.36 EA
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure reversers. Reverser.

Overview

NEMA power devices. Fast track now starters. Enclosure reversers. Reverser.
Also known as: 783166392324, CR309C102, ABBCR309C102

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Size: 1
Volts AC: 600
Type: Reversing, Starter
Amps: 27

Customer Reviews

No reviews for this product
(0)