STARTER

Item #: 1606074

Cat #: CR309C002BAA

UPC: 783166392065

Call for price
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure reversers. Starter. 2BAA2065

Overview

NEMA power devices. Fast track now starters. Enclosure reversers. Starter. 2BAA2065
Also known as: 783166392065, CR309C002BAA, ABBCR309C002BAA

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Size: 1
Amps: 27
Volts AC: 600
Volts AC Control: 120
Size: 1
Volts AC: 600
Type: Reversing, Starter
Amps: 27