Starter, Magnetic, Size 2, 3PH, 575-600VAC Coil, 600VAC, 45A, Open

Item #: 1606036

Cat #: CR306D005

UPC: 783166359211

$ 1671.77 EA
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 2, 3-Phase, 575 - 600 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 2, 3-Phase, 575 - 600 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open
Also known as: 783166359211, CR306D005, ABBCR306D005

Specifications

Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Size: 2
Volts AC Control: 575/600
Phase: 3
Amps: 45
Type: Motor Starter
Volts AC: 600
Volts AC Control: 575/600
Poles: 3
Mounting: Surface
Family / Style: CR306
Size: 2