SIZE 1 AMBIENT COMP ST

Item #: 1605945

Cat #: CR306C002MYA

UPC: 783166356326

$ 928.26 EA
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure starters. Starter. 2MYA6326

Overview

NEMA power devices. Fast track now starters. Enclosure starters. Starter. 2MYA6326
Also known as: 783166356326, CR306C002MYA, ABBCR306C002MYA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC: 600
Phase: 3
Size: 1
Type: Motor Starter
Amps: 27