Starter, Magnetic, NEMA Size 0, 3PH, 600VAC Coil, 600VAC, 18A, Open

Item #: 1605915

Cat #: CR306B005

UPC: 783166353950

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 0, 3-Phase, 600 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open

Overview

Starter, Magnetic, NEMA Size 0, 3-Phase, 600 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open
Also known as: 783166353950, CR306B005, ABBCR306B005

Specifications

Phase: 3
Poles: 3
Amps: 18
Mounting: Surface
Type: Motor Starter
Volts AC Control: 600
Family / Style: CR306
Volts AC: 600
Phase: 3
Amps: 18
Type: Motor Starter
Family / Style: CR306
Poles: 3
Mounting: Surface
Volts AC Control: 600
Volts AC: 600