STARTER

Item #: 1605914
Cat #: CR306B003
UPC: 783166353882
Call for price
Company wide:
0 in stock
Documents & Guides
NEMA power devices. Fast track now starters. Enclosure starters. Starter. B0033882

Overview

NEMA power devices. Fast track now starters. Enclosure starters. Starter. B0033882
Also known as: 783166353882, CR306B003, ABBCR306B003

Specifications

Phase: 3
Poles: 3
Amps: 18
Volts AC Control: 240
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Phase: 3
Amps: 18
Mounting: Surface
Family / Style: CR306
Poles: 3
Volts AC Control: 240
Type: Motor Starter
Volts AC: 600

Customer Reviews

No reviews for this product
(0)