Starter, Magnetic, NEMA Size 0, 3PH, 120VAC Coil, 600VAC, 18A, Open

Item #: 1605913

Cat #: CR306B002LAA

UPC: 783166353813

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 0, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open, 1 Normally Open Auxiliary Contact

Overview

Starter, Magnetic, NEMA Size 0, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 18 Amp Rated, Open, 1 Normally Open Auxiliary Contact
Also known as: 783166353813, CR306B002LAA, ABBCR306B002LAA

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 0
Amps: 18
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Poles: 3
Amps: 18
Type: Motor Starter
Volts AC: 600
Phase: 3
Size: 0
Mounting: Surface
Family / Style: CR306