Contactor, NEMA Size 0, 20A, 230-240VAC Coil, Open, 2P, 600VAC

Item #: 1605900

Cat #: CR305J003

UPC: 783166351079

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA Size 0, 20 Amp, 230 - 240 Volt AC Coil, Open, 2-Pole, 600 Volt AC

Overview

Contactor, NEMA Size 0, 20 Amp, 230 - 240 Volt AC Coil, Open, 2-Pole, 600 Volt AC
Also known as: 783166351079, CR305J003, ABBCR305J003

Specifications

Volts AC Control: 230/240
Poles: 2
Type: Contactor
Family / Style: CR305
Amps: 20
Volts AC Control: 230/240
Type: Contactor
Amps: 20
Poles: 2
Family / Style: CR305