2' x 2' LED Troffer, 4KL/4000K

Item #: 1605886

Cat #: 2BLT240LADPEZ1L

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 4000, Curved Ribbed Diffuser, CRI: 82, Color Temperature: 4000K, MVOLT, eldoLED Dims To 1% (0-10 Volt Dimming)

Overview

LED Low-Profile Recessed Troffer, 2' x 2', Lumens: 4000, Curved Ribbed Diffuser, CRI: 82, Color Temperature: 4000K, MVOLT, eldoLED Dims To 1% (0-10 Volt Dimming)

The BLT Best-in-Value Low Profile LED luminaire features a popular center basket design that offers a clean, versatile style and volumetric distribution. High efficacy LED light engines deliver energy savings and low maintenance compared to traditional sources. An extensive selection of configurations and options make the BLT the perfect choice for many lighting applications including schools, offices and other commercial spaces, retail, hospitals and healthcare facilities. The low profile BLT design (2-3/8") also makes it an excellent choice for renovation projects

Also known as: 2BLT240LADPEZ1L, LIT2BLT240LADPEZ1L

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 4000 (Cool White)
Length: 2 ft
Width: 2 ft
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 2 ft
Dimmable: Yes
Wattage: 32
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277