Generator, Home Backup, 13kW, 240VAC, 100A

Item #: 1605788

Cat #: 7174

UPC: 696471077100

Company wide:
0 in stock
Documents & Guides
13kW, Air Cooled, Standby Generator. 1-Phase 240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.

Overview

13kW, Air Cooled, Standby Generator. 1-Phase 240V AC. SAE Weather Protective Enclosure. Fuel Type: Natural Gas, Liquid Propane. Sound Rating: 65dB. Battery Type: Group 26R, 12V, 540cca. H x W x D: 29" x 25" x 48". SCAQMD Compliant. Available for sale in all 50 States.

Innovative engine design & rigorous testing are at the heart of

Generac’s success in providing the most reliable generators possible. Generac’s GForce engine lineup offers added peace of mind and reliability for when you need it

the most. The G-Force series engines are purpose built and designed to handle the

rigors of extended run times in high temperatures and extreme operating conditions.

Also known as: 696471077100, 7174, GPS7174

Specifications

Volts AC: 240
Type: Standby Generator
Mounting: Pad
Wattage: 13 kW
Volts AC: 240
Mounting: Pad
Type: Standby Generator
Wattage: 13 kW