Contactor, NEMA Size 0, 20A, 115/120VAC Coil, Open, 3P, 600VAC

Item #: 1605663

Cat #: CR305B002

UPC: 783166347577

$ 682.83 EA
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA Size 0, 20 Amp, 115/120 Volt AC Coil, Open, 3-Pole, 600 Volt AC

Overview

Contactor, NEMA Size 0, 20 Amp, 115/120 Volt AC Coil, Open, 3-Pole, 600 Volt AC
Also known as: 783166347577, CR305B002, ABBCR305B002

Specifications

Poles: 3
Type: Contactor
Family / Style: CR305
Volts AC Control: 115/120
Amps: 20
Poles: 3
Family / Style: CR305
Amps: 20
Type: Contactor
Volts AC Control: 115/120