Starter, Magnetic, Size 6, 3PH, 120VAC Coil, 600VAC, 540A, NEMA 1

Item #: 1605648

Cat #: CR306H102

UPC: 783166362969

$ 600.79 EA
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 6, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 540 Amp Rated, NEMA 1 Enclosure

Overview

Starter, Magnetic, NEMA Size 6, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 540 Amp Rated, NEMA 1 Enclosure
Also known as: 783166362969, CR306H102, ABBCR306H102

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 6
Amps: 540
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Poles: 3
Amps: 540
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Phase: 3
Size: 6
Mounting: Surface
Type: Motor Starter
Volts AC: 600

Customer Reviews

No reviews for this product
(0)