
UPS, 10kVA, 208-240VAC Input, 120/208/240VAC Output, Tower
Item #: 1605530
Cat #: UPS110LP2230000
UPC: 783175649051
Call for price
Company wide:
0
in stock
Documents & Guides
Uninterruptible Power Supply, 10 kVA, 208 - 240 Volt AC Input, 120/208/240 Volt AC Output, 1-Phase, Tower
Overview
Uninterruptible Power Supply, 10 kVA, 208 - 240 Volt AC Input, 120/208/240 Volt AC Output, 1-Phase, Tower
Also known as: 783175649051, UPS110LP2230000, GENUPS110LP2230000
Specifications
| Volt Amps: | 10kVA |
| Secondary Voltage: | 120, 240, 208 |
| Primary Voltage: | 240 |
| Volt Amps: | 10kVA |
| Primary Voltage: | 240 |
| Secondary Voltage: | 120, 240, 208 |