UPS, 10kVA, 120-240VAC Input, 120/208/240VAC Output, Rack/Tower

Item #: 1605518

Cat #: UPS23918UB

UPC: 783175708086

Call for price
Company wide:
0 in stock
Documents & Guides
Uninterruptible Power Supply, GT Series, 10 kVA, 120/127/208/220/240 Volt AC Input, 120/208/240 Volt AC Output, 1-Phase, Rack or Tower Mount

Overview

Uninterruptible Power Supply, GT Series, 10 kVA, 120/127/208/220/240 Volt AC Input, 120/208/240 Volt AC Output, 1-Phase, Rack or Tower Mount
Also known as: 783175708086, UPS23918UB, ABBUPS23918UB

Specifications

Mounting: Tower, Rack
Phase: 1
Volts AC: 120/240
Volt Amps: 10kVA
Mounting: Tower, Rack
Volts AC: 120/240
Phase: 1
Volt Amps: 10kVA