LIGHT KIT

Item #: 1605405

Cat #: CR305X150N

UPC: 783166352373

$ 353.19 EA
Company wide:
0 in stock
Documents & Guides
NEMA Rated Full Voltage Starters - Magnetic. Field-Installed Modification Kits. For 300-Line Starters. NEMA Sizes 00-6. Indicating Light Kits (Red). To be installed on contactor and extend through knockout in cover of CR305-306 and devices in Type 1 enclosures. Each kit has three resistors allowing light to be used withall voltages of 110 through 600. Uses NE-45 bulb. Can be used with push button or selector switch kit. 150N2373

Overview

NEMA Rated Full Voltage Starters - Magnetic. Field-Installed Modification Kits. For 300-Line Starters. NEMA Sizes 00-6. Indicating Light Kits (Red). To be installed on contactor and extend through knockout in cover of CR305-306 and devices in Type 1 enclosures. Each kit has three resistors allowing light to be used withall voltages of 110 through 600. Uses NE-45 bulb. Can be used with push button or selector switch kit. 150N2373
Also known as: 783166352373, CR305X150N, ABBCR305X150N

Specifications

Type: Indicating Light, Contactor, Control Kit
Size: 0, 1, 00
Family / Style: CR305
IP/NEMA Rating: NEMA 1
Volts AC: 600
Type: Indicating Light, Contactor, Control Kit
Family / Style: CR305
Volts AC: 600
Size: 0, 1, 00
IP/NEMA Rating: NEMA 1