Contactor, NEMA Size 4, 150A, 115/120VAC Coil, Open, 4P, 600VAC

Item #: 1605374

Cat #: CR305W002

UPC: 783166352045

Call for price
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA Size 4, 150 Amp, 115/120 Volt AC Coil, Open, 4-Pole, 600 Volt AC

Overview

Contactor, NEMA Size 4, 150 Amp, 115/120 Volt AC Coil, Open, 4-Pole, 600 Volt AC
Also known as: 783166352045, CR305W002, ABBCR305W002

Specifications

Type: Contactor
Family / Style: CR305
Size: 4
Volts AC Control: 115/120
Amps: 150
Poles: 4
Type: Contactor
Size: 4
Amps: 150
Family / Style: CR305
Volts AC Control: 115/120
Poles: 4