Transformer, Dry Type, 112.5KVA, 208 Primary, 480Y/277 Secondary

Item #: 1605233

Cat #: 9T10C1345G03

UPC: 783173906996

$ 39988.86 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, 112.5 KVA, 208 Primary, 480Y/277 Volt AC Secondary, NEMA 2, Copper Winding, 150.0C Rise

Overview

Transformer, Dry Type, 112.5 KVA, 208 Primary, 480Y/277 Volt AC Secondary, NEMA 2, Copper Winding, 150.0C Rise
Also known as: 783173906996, 9T10C1345G03, ABB9T10C1345G03

Specifications

Phase: 3
Type: Dry Type Transformer
Primary Voltage: 208 Delta
Volt Amps: 112.500kVA
Secondary Voltage: 277/480Y
Phase: 3
Primary Voltage: 208 Delta
Secondary Voltage: 277/480Y
Type: Dry Type Transformer
Volt Amps: 112.500kVA