
Contactor, NEMA Size 1, 30A, 115/120VAC Coil, Open, 1P, 600VAC
Item #: 1605146
Cat #: CR305K002ADA
UPC: 783166351246
$ 658.49 EA
Company wide:
0
in stock
Documents & Guides
Contactor, NEMA Size 1 , 30 Amp, 115/120 Volt AC Coil, Open, 1-Pole, 1-Phase, 600 Volt AC
Overview
Contactor, NEMA Size 1 , 30 Amp, 115/120 Volt AC Coil, Open, 1-Pole, 1-Phase, 600 Volt AC
Also known as: 783166351246, CR305K002ADA, ABBCR305K002ADA
Specifications
| Type: | Contactor |
| Size: | 1 |
| Family / Style: | CR305 |
| Volts AC Control: | 115/120 |
| Phase: | 1 |
| Poles: | 1 |
| Amps: | 30 |
| Type: | Contactor |
| Family / Style: | CR305 |
| Phase: | 1 |
| Amps: | 30 |
| Size: | 1 |
| Volts AC Control: | 115/120 |
| Poles: | 1 |