Contactor, NEMA Size 3, 100A, 115/120VAC Coil, Open, 3P, 600VAC

Item #: 1605140

Cat #: CR305E002

UPC: 783166348925

$ 2354.60 EA
Company wide:
0 in stock
Documents & Guides
Contactor, NEMA Size 3, 100 Amp, 115/120 Volt AC Coil, Open, 3-Pole, 600 Volt AC

Overview

Contactor, NEMA Size 3, 100 Amp, 115/120 Volt AC Coil, Open, 3-Pole, 600 Volt AC
Also known as: 783166348925, CR305E002, ABBCR305E002

Specifications

Poles: 3
Type: Contactor
Family / Style: CR305
Amps: 100
Volts AC Control: 115/120
Size: 3
Poles: 3
Family / Style: CR305
Volts AC Control: 115/120
Type: Contactor
Amps: 100
Size: 3