Starter, Reversing, Size 0, 18A, 120VAC Coil, 600VAC Rated, Open

Item #: 1605017

Cat #: CR309B002AKA

UPC: 783166391099

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contacts

Overview

Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open, with Auxiliary Contacts
Also known as: 783166391099, CR309B002AKA, ABBCR309B002AKA

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Amps: 18
Volts AC: 600
Volts AC Control: 120
Amps: 18
Type: Reversing, Starter
Volts AC: 600