Starter, Reversing, Size 0, 18A, 120VAC Coil, 600VAC Rated, Open

Item #: 1605015

Cat #: CR309B002

UPC: 783166391020

$ 1813.04 EA
Company wide:
0 in stock
Documents & Guides
Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open

Overview

Starter, Reversing, Size 0, 18 Amp, 120 Volt AC Coil, 600 Volt AC Rated, Open
Also known as: 783166391020, CR309B002, ABBCR309B002

Specifications

Volts AC Control: 120
Type: Reversing, Starter
Amps: 18
Volts AC: 600
Volts AC Control: 120
Amps: 18
Type: Reversing, Starter
Volts AC: 600