Busway, Lighting, Unfused Bus Plug, 20A, 2P, 240VAC, Contact A-N

Item #: 1604795

Cat #: DATRP2214BG

UPC: 783175001507

Call for price
Company wide:
0 in stock
Documents & Guides
Busway, Lighting, Unfused Bus Plug, 20 Amp, 2-Pole, 240 Volt AC, 240 Volt DC, Contact A-N, 15 Amp Receptacle

Overview

Busway, Lighting, Unfused Bus Plug, 20 Amp, 2-Pole, 240 Volt AC, 240 Volt DC, Contact A-N, 15 Amp Receptacle
Also known as: 783175001507, DATRP2214BG, GENDATRP2214BG

Specifications

Type: Busway, Unfused Bus Plug
Volts AC: 120
Volts DC: 240
Amps: 20
Family / Style: DA
Type: Busway, Unfused Bus Plug
Volts DC: 240
Family / Style: DA
Volts AC: 120
Amps: 20