Busway Plug, 200A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 1604729

Cat #: SB464RG

UPC: 783175005048

Company wide:
0 in stock
Documents & Guides
Busway Plug, 200 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 200 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175005048, SB464RG, ABBSB464RG

Specifications

Amps: 200
Phase: 3
Type: Fused, Bus Plug
Family / Style: Spectra
Volts AC Range: 480 - 600
Amps: 200
Type: Fused, Bus Plug
Volts AC Range: 480 - 600
Phase: 3
Family / Style: Spectra