Busway Plug, 100A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 1604725

Cat #: SB463RGR

UPC: 783175005024

Company wide:
0 in stock
Documents & Guides
Busway Plug, 100 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 100 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175005024, SB463RGR, ABBSB463RGR

Specifications

Phase: 3
Type: Fused, Bus Plug
Amps: 100
Family / Style: Spectra
Volts AC Range: 480 - 600
Phase: 3
Amps: 100
Volts AC Range: 480 - 600
Type: Fused, Bus Plug
Family / Style: Spectra