Busway Plug, 30A, 3PH, 4-Wire, Spectra Series, Fusible

Item #: 1604713

Cat #: SB461RGR

UPC: 783175004966

Company wide:
0 in stock
Documents & Guides
Busway Plug, 30 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 30 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004966, SB461RGR, ABBSB461RGR

Specifications

Phase: 3
Type: Fused, Bus Plug
Amps: 30
Family / Style: Spectra
Volts AC Range: 480 - 600
Phase: 3
Amps: 30
Volts AC Range: 480 - 600
Type: Fused, Bus Plug
Family / Style: Spectra