Busway Plug, 200A, 3PH, 3-Wire, Spectra Series, Fusible

Item #: 1604670

Cat #: SB364RG

UPC: 783175004560

Company wide:
0 in stock
Documents & Guides
Busway Plug, 200 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 200 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004560, SB364RG, ABBSB364RG

Specifications

Amps: 200
Phase: 3
Type: Fused, Bus Plug
Family / Style: Spectra
Volts AC Range: 480 - 600
Amps: 200
Type: Fused, Bus Plug
Volts AC Range: 480 - 600
Phase: 3
Family / Style: Spectra