Busway Plug, 60A, 3PH, 3-Wire, Spectra Series, Fusible

Item #: 1604654

Cat #: SB362RGR

UPC: 783175004492

Company wide:
0 in stock
Documents & Guides
Busway Plug, 60 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 60 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004492, SB362RGR, ABBSB362RGR

Specifications

Phase: 3
Type: Fused, Bus Plug
Family / Style: Spectra
Amps: 60
Volts AC Range: 480 - 600
Phase: 3
Family / Style: Spectra
Volts AC Range: 480 - 600
Type: Fused, Bus Plug
Amps: 60