Busway Plug, 30A, 3PH, 3-Wire, Spectra Series, Fusible

Item #: 1604636

Cat #: SB361RG

UPC: 783175004447

Company wide:
0 in stock
Documents & Guides
Busway Plug, 30 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC

Overview

Busway Plug, 30 Amp, Fusible, 3-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175004447, SB361RG, ABBSB361RG

Specifications

Phase: 3
Type: Fused, Bus Plug
Amps: 30
Family / Style: Spectra
Volts AC Range: 480 - 600
Phase: 3
Amps: 30
Volts AC Range: 480 - 600
Type: Fused, Bus Plug
Family / Style: Spectra