Bus Plug, Fused, Armor Clad, 3PH, 480VAC, 400A, QMR, Class R Clips

Item #: 1604388

Cat #: AC365RGR

UPC: 783175018406

Call for price
Company wide:
0 in stock
Documents & Guides
Bus Plug, Fused, Armor Clad, 3-Phase, 380 - 415 - 480 Volt AC, 400 Amp, QMR Switch, Class R Clips, Indoor

Overview

Bus Plug, Fused, Armor Clad, 3-Phase, 380 - 415 - 480 Volt AC, 400 Amp, QMR Switch, Class R Clips, Indoor
Also known as: 783175018406, AC365RGR, GENAC365RGR

Specifications

Phase: 3
Type: Fused, Busway Plug
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Class: R
Phase: 3
Amps: 400
IP/NEMA Rating: NEMA 1
Type: Fused, Busway Plug
Mounting: Surface
Class: R