Busway, Plug, Circuit Breaker, Low Tier Frame, 50A, 3PH, 4W

Item #: 1604300

Cat #: SL45SEHG

UPC: 783175978939

Company wide:
0 in stock
Documents & Guides
Busway, Plug, Circuit Breaker, Low Tier Frame, 50 Amp, 3-Phase, 4-Wire, 240 - 600 Volt AC, 65 - 18 kAIC

Overview

Busway, Plug, Circuit Breaker, Low Tier Frame, 50 Amp, 3-Phase, 4-Wire, 240 - 600 Volt AC, 65 - 18 kAIC
Also known as: 783175978939, SL45SEHG, ABBSL45SEHG

Specifications

Phase: 3
Family / Style: Spectra
Type: Bus Plug, Breaker
Amps: 50
Interrupt Rating DC: 65, 18 kA
Phase: 3
Type: Bus Plug, Breaker
Interrupt Rating DC: 65, 18 kA
Family / Style: Spectra
Amps: 50