Busway, Plug, Circuit Breaker, Low Tier Frame, 30A, 3PH, 4W

Item #: 1604274

Cat #: SL43SEHG

UPC: 783175978915

Company wide:
0 in stock
Documents & Guides
Busway, Plug, Circuit Breaker, Low Tier Frame, 30 Amp, 3-Phase, 4-Wire, 240 - 600 Volt AC, 65 - 18 kAIC

Overview

Busway, Plug, Circuit Breaker, Low Tier Frame, 30 Amp, 3-Phase, 4-Wire, 240 - 600 Volt AC, 65 - 18 kAIC
Also known as: 783175978915, SL43SEHG, ABBSL43SEHG

Specifications

Phase: 3
Amps: 30
Family / Style: Spectra
Type: Bus Plug, Breaker
Interrupt Rating DC: 65, 18 kA
Phase: 3
Family / Style: Spectra
Interrupt Rating DC: 65, 18 kA
Amps: 30
Type: Bus Plug, Breaker