GEB SB335SGP4G SPECTRA PLUG SGH4A

Item #: 1603855

Cat #: SB335SGP4G

UPC: 783175326785

Company wide:
0 in stock
Documents & Guides
GEB SB335SGP4G SPECTRA PLUG SGH4A 350A 3P 3W

Overview

GEB SB335SGP4G SPECTRA PLUG SGH4A 350A 3P 3W
Also known as: 783175326785, SB335SGP4G, ABBSB335SGP4G

Specifications

No Specifications Available