Replacement Part, Starter, Size 4, 3PH, 115/120VAC Coil, 600VAC, 135A

Item #: 1603772

Cat #: CR306F002LTH

UPC: 783175131440

$ 6593.18 EA
Company wide:
0 in stock
Documents & Guides
Replacement Part, Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open

Overview

Replacement Part, Starter, Magnetic, NEMA Size 4, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 135 Amp Rated, Open
Also known as: 783175131440, CR306F002LTH, ABBCR306F002LTH

Specifications

Volts AC Control: 120
Phase: 3
Amps: 135
Poles: 3
Type: Repair Part, Motor Starter
Mounting: Device
Size: 4
Family / Style: CR306
Volts AC: 600
Volts AC Control: 120
Amps: 135
Type: Repair Part, Motor Starter
Size: 4
Volts AC: 600
Phase: 3
Poles: 3
Mounting: Device
Family / Style: CR306