Starter, Magnetic, Size 2, 3PH, 120VAC Coil, 600VAC, 45A, Open

Item #: 1603770

Cat #: CR306D002LVH

UPC: 783175131365

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, replacement, for Spectra Series Motor Control Center, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, with Auxiliary Contacts

Overview

Starter, replacement, for Spectra Series Motor Control Center, Magnetic, NEMA Size 2, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 45 Amp Rated, Open, with Auxiliary Contacts
Also known as: 783175131365, CR306D002LVH, ABBCR306D002LVH

Specifications

Volts AC Control: 120
Type: Replacement, MCC, Motor Starter
Phase: 3
Poles: 3
Amps: 45
Family / Style: CR306
Volts AC: 600
Size: 2
Volts AC Control: 120
Phase: 3
Amps: 45
Volts AC: 600
Type: Replacement, MCC, Motor Starter
Poles: 3
Family / Style: CR306
Size: 2