Starter, Magnetic, NEMA Size 1, 3PH, 120VAC Coil, 600VAC, 27A, Open

Item #: 1603766

Cat #: CR306C002ACDT

UPC: 783175131310

Call for price
Company wide:
0 in stock
Documents & Guides
Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Replacement for Motor Control Center Bucket

Overview

Starter, Magnetic, NEMA Size 1, 3-Phase, 120 Volt AC Coil, 600 Volt AC, 27 Amp Rated, Replacement for Motor Control Center Bucket
Also known as: 783175131310, CR306C002ACDT, ABBCR306C002ACDT

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Type: Motor Starter
Family / Style: CR306
Amps: 27
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Family / Style: CR306
Volts AC: 600
Phase: 3
Size: 1
Type: Motor Starter
Amps: 27